- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 2.5" Shaft Diameter
- 3.5" Housing Bore
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 300 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Construction | H |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Housing Bore Dia. | 3 1/2 in |
| Seal Design | Molded Design |
| Housing Bore Diameter - Rotating | 1 mm, 3 1/2 in |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Shaft Dia. | 2.5 in |
| Case Construction | All Rubber |
| Weight | 0.237 LB |
| EAN or UPC | 827834074355 |

