- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 1.813" Shaft Diameter
- 2.5" Housing Bore
| Shaft Dia. | 1.813 in |
| Housing Bore Dia. | 2 1/2 in |
| Pressure | 300 psi |
| Housing Bore Diameter - Rotating | 1 mm, 2 1/2 in |
| Construction | HP |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/o Spring |
| Surface Speed [Nom] | 4,000 ft/min |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Case Construction | All Rubber |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Lip Material | Nitrile |
| Spring Material | None |
| Weight | 0.076 LB |
| EAN or UPC | 827834075765 |

