- Internal
- Dual Lip Without Spring
- All Rubber Oil Seal
- 6.375" Shaft Diameter
- 7.75" Housing Bore
| Lip Style | Internal |
| Case Construction | All Rubber |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Construction | LUPW |
| Surface Speed [Nom] | 1,000 ft/min |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 6.375 in |
| Pressure | 0 psi |
| Seal Design | Molded Design |
| Housing Bore Dia. | 7 3/4 in |
| Housing Bore Diameter - Rotating | 1 mm, 7 3/4 in |
| Seal Application | Oscillating or Angular Movement |
| Weight | 0.586 LB |
| EAN or UPC | 827834080196 |

