- Internal
- Dual Lip Without Spring
- All Rubber Oil Seal
- 10.5" Shaft Diameter
- 12" Housing Bore
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Seal Application | Dual Lip |
| Surface Speed [Nom] | 2,500 ft/min |
| Shaft Dia. | 10.5 in |
| Housing Bore Dia. | 12 in |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -30 °F |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | None |
| Housing Bore Diameter - Rotating | 1 mm, 12 in |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | LDS |
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Case Construction | All Rubber |
| Lip Material | Nitrile |
| Weight | 1.484 LB |
| EAN or UPC | 827834084149 |

