- Internal
- All Rubber Oil Seal
- " Shaft Diameter
- " Housing Bore
| Lip Style | Internal |
| Case Construction | All Rubber |
| Inch/Metric | Inch |
| Construction | SS |
| Housing Bore Diameter - Rotating | 1 mm |
| Weight | 0.095 LB |
| EAN or UPC | 827834084163 |
| Lip Style | Internal |
| Case Construction | All Rubber |
| Inch/Metric | Inch |
| Construction | SS |
| Housing Bore Diameter - Rotating | 1 mm |
| Weight | 0.095 LB |
| EAN or UPC | 827834084163 |