- External
- Single Lip Without Spring
- All Rubber Oil Seal
- 4.25" Shaft Diameter
- 5" Housing Bore
| Case Construction | All Rubber |
| Lip Type | Single Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Housing Bore Dia. | 5 in |
| Housing Bore Diameter - Rotating | 1 mm, 5 in |
| Lip Style | External |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Seal Design | Molded Design |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 4.25 in |
| Construction | OLSS |
| Temperature Range [Max] | 250 °F |
| Pressure | 0 psi |
| Temperature Range [Min] | -20 °F |
| Weight | 0.155 LB |
| EAN or UPC | 827834088543 |

