- Internal
- Single Lip With Spring
- All Rubber Oil Seal
- 26" Shaft Diameter
- 28.5" Housing Bore
| Housing Bore Dia. | 28 1/2 in |
| Housing Bore Diameter - Rotating | 28 1/2 in |
| Temperature Range [Min] | -20 °F |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 2,000 ft/min |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel Gartner |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Construction | RPD |
| Pressure | 0 psi |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 26 in |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Case Construction | All Rubber |
| Seal Application | Split |
| Weight | 7.83 LB |
| EAN or UPC | 827834112545 |

