- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 7" Shaft Diameter
- 8.375" Housing Bore
| Seal Application | Split |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Inch |
| Shaft Dia. | 7 in |
| Lip Style | Internal |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -30 °F |
| Case Construction | All Rubber |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Construction | RPD |
| Housing Bore Diameter - Rotating | 1 mm, 8 3/8 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Housing Bore Dia. | 8 3/8 in |
| Spring Material | None |
| Pressure | 0 psi |
| Weight | 0.791 LB |
| EAN or UPC | 827834120922 |

