- Internal
- Dual Lip Without Spring
- All Rubber Oil Seal
- 7.25" Shaft Diameter
- 8.25" Housing Bore
| Pressure | 0 psi |
| Surface Speed [Nom] | 200 ft/min |
| Lip Type | Dual Lip w/o Spring |
| Housing Bore Diameter - Rotating | 1 mm, 8 1/4 in |
| Temperature Range [Min] | -20 °F |
| Construction | RUP |
| Housing Bore Dia. | 8 1/4 in |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Case Construction | All Rubber |
| Lip Material | Nitrile |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Split |
| Shaft Dia. | 7.25 in |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Weight | 0.397 LB |
| EAN or UPC | 827834122896 |

