- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- " Shaft Diameter
- " Housing Bore
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Lip Material | Nitrile |
| Case Construction | All Rubber |
| Temperature Range [Max] | 300 °F |
| Construction | LA |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Pressure | 0 psi |
| Lip Type | Single Lip w/o Spring |
| Housing Bore Diameter - Rotating | 1 mm |
| Temperature Range [Min] | -30 °F |
| Surface Speed [Nom] | 3,200 ft/min |
| Weight | 0.082 LB |
| EAN or UPC | 827834128966 |

