- Internal
- Single Lip w/Spring
- All Rubber Oil Seal
- 1.875" Shaft Diameter
- 2.625" Housing Bore
| Lip Style | Internal |
| Seal Application | General Purpose |
| Case Construction | All Rubber |
| Surface Speed [Nom] | 3,200 ft/min |
| Temperature Range [Min] | -30 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2 5/8 in |
| Seal Design | Molded Design |
| Construction | LPD |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 300 °F |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Pressure | 0 psi |
| Spring Material | Carbon Steel Garter Spring |
| Housing Bore Diameter - Rotating | 1 mm, 2 5/8 in |
| Shaft Dia. | 1.875 in |
| Weight | 0.108 LB |
| EAN or UPC | 827834130525 |

