- Internal, Single Lip Without Spring, All Rubber Oil Seal, 3.75" Shaft Diameter, 4.75" Housing Bore, 0.5" Wide
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 4 3/4 in |
| Spring Material | Carbon Steel Garter Spring |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Shaft Dia. | 3.75 in |
| Case Construction | All Rubber |
| Temperature Range [Max] | 200 °F |
| Construction | LUP |
| Misalignment & Runout (In. @ Feet Per Minute) | .005@3200 |
| Surface Speed [Nom] | 3,200 ft/min |
| Weight | 0.261 LB |
| EAN or UPC | 827834142870 |

