- Internal
- Dual Lip Without Spring
- All Rubber Oil Seal
- 3.5" Shaft Diameter
- 5" Housing Bore
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Housing Bore Dia. | 5 in |
| Pressure | 0 psi |
| Seal Application | Oscillating or Angular Movement |
| Construction | LPDW |
| Spring Material | None |
| Temperature Range [Max] | 300 °F |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Case Construction | All Rubber |
| Housing Bore Diameter - Rotating | 1 mm, 5 in |
| Temperature Range [Min] | -30 °F |
| Shaft Dia. | 3.5 in |
| Weight | 0.463 LB |
| EAN or UPC | 827834158451 |

