- Internal, Single Lip w/Spring, All Rubber Oil Seal, 5" Shaft Diameter, 6" Housing Bore, 0.5" Wide
| Pressure | 0 psi |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | .005@3200 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | All Rubber |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter Spring |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 6 in |
| Construction | LUP |
| Shaft Dia. | 5 in |
| Weight | 0.33 LB |
| EAN or UPC | 827834162229 |

