- Internal
- Single Lip w/Spring
- All Rubber Oil Seal
- 45mm Shaft Diameter
- 60mm Housing Bore
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 0 psi |
| Construction | LPD |
| Temperature Range [Min] | -30 °F |
| Lip Material | Nitrile |
| Case Construction | All Rubber |
| Housing Bore Diameter - Rotating | 60 mm |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter Spring |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Housing Bore Dia. | 60 mm |
| Weight | 0.042 LB |
| EAN or UPC | 827834292001 |

