- Medium-Duty Steel Bar Clamp
- 36" Max Opening Capacity
- 2 1/2" Throat Depth
features
- 2 1/2" clamping reach – from edge of bar to center-line of screw
- 1/4" x 3/4" plated, round edge, high carbon steel bars
- 3/8" cold drawn steel screws with smoothly cut USS threads
- Malleable and/or ductile iron, powder-coated orange finish castings
- Hardened, plated steel clutch disc
- two clutch discs and one clutch spring constitute the multiple-disc-clutch
- 3/4" diameter swivel with steel internal tooth washers for positive stay on power
- Varnished hardwood handle
| Spreading Capacity [Min] | 0 in |
| Manufacturer Name | Jorgensen® |
| Throat Depth | 2 1/2 in |
| Spreading Capacity [Max] | 36 in |
| Weight | 3.0 LB |

