- Easy to Read Tape Measure
- 12 ft Long x 1/2" Wide Blade
- Chrome
features
- Sliding lock
- Sliding end hook for true zero measurements
- Groove for measuring on string or wire
- Nail slot for drawing circles
| Inch/Metric | Inch |
| Width | 1/2 in |
| Length | 12 ft |
| Measuring System | Inch |
| Type | Single-Side Tape |
| Return Motion | Spring |
| End Type | Hook |
| Reel Type | Closed Reel |
| Color | Chrome |
| Weight | 0.29 LB |

