- Easy to Read Tape Measure
- 25 ft Long x 1" Wide Blade
- Green
features
- Sliding lock
- Sliding end hook for true zero measurements
- Groove for measuring on string or wire
- Nail slot for drawing circles
| End Type | Hook |
| Reel Type | Closed Reel |
| Color | Green |
| Length | 25 ft |
| Return Motion | Spring |
| Inch/Metric | Inch |
| Measuring System | Inch |
| Width | 1 in |
| Weight | 0.8 LB |

