- Easy to Read Tape Measure
- 33 ft Long x 1" Wide Blade
- Chrome
features
- Sliding lock
- Sliding end hook for true zero measurements
- Groove for measuring on string or wire
- Nail slot for drawing circles
| Width | 1 in |
| End Type | Hook |
| Measuring System | Inch |
| Return Motion | Spring |
| Color | Chrome |
| Inch/Metric | Inch |
| Length | 33 ft |
| Type | Single-Side Tape |
| Reel Type | Closed Reel |
| Weight | 1.04 LB |

