- Easy to Read Tape Measure
- 16 ft, 5 m Long x 3/4" Wide Blade
- Chrome
features
- Sliding lock
- Sliding end hook for true zero measurements
- Groove for measuring on string or wire
- Nail slot for drawing circles
| Reel Type | Closed Reel |
| Length | 16 ft |
| Type | Single-Side Tape |
| End Type | Hook |
| Inch/Metric | Inch, Metric |
| Color | Chrome |
| Return Motion | Spring |
| Measuring System | Inch/Metric |
| Width | 3/4 in |
| Weight | 2.48 LB |

