- Easy to Read Tape Measure
- 100 ft Long x 3/8" Wide Blade
- Chrome
features
- Groove for measuring on string or wire
- Nail slot for drawing circles
- Sliding end hook for true zero measurements
- Sliding lock
| Width | 3/8 in |
| Reel Type | Closed Reel |
| Return Motion | Spring |
| Type | Single-Side Tape |
| Inch/Metric | Inch |
| Color | Chrome |
| End Type | Hook |
| Measuring System | Inch |
| Length | 100 ft |
| Weight | 1.06 LB |

