- Forged Bar Clamp
- 12" Max Opening Capacity
- 3" Throat Depth
features
- These drop forged bar clamps are ideal for both metal working and woodworking
- They are chrome plated for superior rust resistance
- The forged sliding arm moves easily along the frame for quick adjustments
- The Acme screw is heat-treated to provide longer life
| Spreading Capacity [Max] | 12 in |
| Spreading Capacity [Min] | 0 in |
| Throat Depth | 3 in |
| Manufacturer Name | Jorgensen® |
| Weight | 2.25 LB |

