- Utility Knife
- 8" Long
- Curved Handle
- 1" High
- 4 3/4" Wide
features
- Quick release mechanism releases the cutting blade and makes blade changes easy
- Contains a quick release storage magazine storing up to four additional blades
- Ergonomic soft grip provides comfort for working those long hours
- Comes with five blades
| Length | 8 in |
| Color | Black, Orange, Silver |
| Body Material | Steel/Rubber |
| Blade Type | Straight Edge |
| Weight | 0.82 LB |

