- Red
- Flush
- Pushbutton, Guarded
- Non-Illuminated
applications
- Momentary operation
features
- NEMA type 1, 4, 12, 13
compliances
- 0
| Head Type | Flush |
| Operator Type | Pushbutton, Guarded |
| Voltage Rating | Non-Illuminated |
| Color | Red |
| Weight | 0.4 LB |
| Head Type | Flush |
| Operator Type | Pushbutton, Guarded |
| Voltage Rating | Non-Illuminated |
| Color | Red |
| Weight | 0.4 LB |