- 110 A Rating
- Open Enclosure
- 120 V AC
- 2 N.O. - 1 N.C. Poles
- 500 VDC Max
description
- Designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally-open and normally-closed power contacts are required.
features
- Compact design
- Built-in normally-closed dynamic brake power contact
compliances
- 0
| Voltage Rating | 500 VDC Max |
| Depth | 7.125 in |
| Enclosure | Open |
| Coil or Transformer Current | AC |
| Coil or Transformer | Coil |
| Coil or Transformer Voltage | 120 V |
| Style | Old |
| Phase | Single Phase |
| Poles | 2 N.O. - 1 N.C. |
| Figure | 7 |
| AMP Rating | 110 A |
| Weight | 12.0 LB |

