- 75 A Rating
- Open Enclosure
- 120 V AC
- 2 N.O. Poles
- 500 VDC Max
description
- Designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally-open and normally-closed power contacts are required.
features
- Compact design
- Built-in normally-closed dynamic brake power contact
compliances
- 0
| Phase | Single Phase |
| AMP Rating | 75 A |
| Enclosure | Open |
| Figure | 3 |
| Coil or Transformer | Coil |
| Voltage Rating | 500 VDC Max |
| Poles | 2 N.O. |
| Coil or Transformer Voltage | 120 V |
| Depth | 4.375 in |
| Coil or Transformer Current | AC |
| Style | Preferred |
| Weight | 5.0 LB |

