- 25 A @ 240 V, 25 A @ 480 V, 25 A @ 600 V Full Load Amps @ Voltage
- 240, 480, 600 Voltage
- 120 V Coil
- 3 Poles
applications
- Air conditioning
- Heating
- Refrigeration control equipment
features
- Low coil inrush and sealed VA
- Ensures clean pick-up and drop-out without chattering
- Operates effectively in the vertical, horizontal or tabletop mounting positions
compliances
- 0
caution
- Do not use on plastic coated wire road.
options
- Pressure clamp terminals
| Resistive Amps @ Voltage | 30 A @ 240 V, 30 A @ 480 V, 30 A @ 600 V |
| Depth | 2.75 in |
| Coil or Transformer Voltage | 120 V |
| Poles | 3 |
| Full Load Amps @ Voltage | 25 A @ 240 V, 25 A @ 480 V, 25 A @ 600 V |
| Locked Rotor Amps @ Voltage | 100 A @ 600 V, 125 A @ 480 V, 150 A @ 240 V |
| Voltage Rating | 240, 600, 480 |
| Weight | 1.0 LB |

