- 7 1/2 hp @ 200 V,7 1/2 hp @ 230 V,10 hp @ 460 V,10 hp @ 575 V
- Open Enclosure
- 1 Nema Size
- 200 V,240 V Coil
- Magnetic Non-Reversing Starter Operator Type
features
- Open type
- Nonreversing
- Three pole
- Three phase
| Operator Type | Magnetic Non-Reversing Starter |
| Voltage Rating | 460, 575, 230, 200 |
| Maximum HP @ Voltage | 7 1/2 hp @ 200 V, 7 1/2 hp @ 230 V, 10 hp @ 460 V, 10 hp @ 575 V |
| AMP Rating | 27 A |
| Coil or Transformer | Coil |
| Coil or Transformer Current | AC |
| Enclosure | Open |
| Depth | 3.375 in |
| Nema Size | 1 |
| Coil or Transformer Voltage | 200 V, 240 V |
| Weight | 2.0 LB |

