- 10 hp @ 200 V,15 hp @ 230 V,25 hp @ 460 V,25 hp @ 575 V
- Open Enclosure
- 2 Nema Size
- 120 V Coil
- Magnetic Non-Reversing Starter Operator Type
features
- Open type
- Nonreversing
- Three pole
- Three phase
| Nema Size | 2 |
| AMP Rating | 45 A |
| Coil or Transformer | Coil |
| Voltage Rating | 460, 575, 230, 200 |
| Coil or Transformer Current | AC |
| Maximum HP @ Voltage | 10 hp @ 200 V, 15 hp @ 230 V, 25 hp @ 460 V, 25 hp @ 575 V |
| Depth | 3.375 in |
| Enclosure | Open |
| Coil or Transformer Voltage | 120 V |
| Operator Type | Magnetic Non-Reversing Starter |
| Weight | 2.0 LB |

