- 200 A Rating
- 4160 Voltage
- Open Enclosure
- 120 V Coil
- Three Phase
features
- 4160 Vs
- Three pole
compliances
- 0
caution
- Operating Conditions: Acrylic up to 160 °F (71.1 °C).
- Maximum viscosity 1500 SSU.
| AMP Rating | 200 A |
| Coil or Transformer Voltage | 120 V |
| Operator Type | AC Vacuum Contactor, Medium Voltage |
| Voltage Rating | 4160 |
| Nema Size | N/A See Amp Ratings |
| Enclosure | Open |
| Coil or Transformer | Coil |
| Poles | 3 |
| Depth | 7.875 in |
| Maximum HP @ Voltage | 1750 hp @ 4160 V |
| Phase | Three Phase |
| Weight | 50.0 LB |

