- 600 A Rating
- 4160 Voltage
- Open Enclosure
- 120 V Coil
- Three Phase
features
- 4160 Vs
- Three pole
compliances
- 0
caution
- Lubrication required
| Coil or Transformer | Coil |
| Poles | 3 |
| Maximum HP @ Voltage | 4750 hp @ 4160 V |
| AMP Rating | 600 A |
| Phase | Three Phase |
| Voltage Rating | 4160 |
| Depth | 7.875 in |
| Nema Size | N/A See Amp Ratings |
| Operator Type | AC Vacuum Contactor, Medium Voltage |
| Enclosure | Open |
| Coil or Transformer Voltage | 120 V |
| Weight | 50.0 LB |

