- 1 Lamp
- Red Color
- 18" Wire Leads Connection Type
- 120 VAC
description
- Stak-Lite® bright Lite-Bar™ status light will tell you what is happening from near or far.
applications
- Ideally suited for harsh environments
features
- 18" wire leads
compliances
- 0
| Connection Type | 18 in Wire Leads |
| Color Sequence Top to Bottom | Red |
| No. of Lamps | 1 |
| Installed Options | N/A |
| Voltage Rating | 120 VAC |
| Color | Red |
| Operator Type | Stak-Lite |
| Weight | 3.0 LB |

