- 3 Lamps
- Green
- Amber
- Red Color Sequence Top to Bottom
- 18" Wire Leads Connection Type
description
- Stak-Lite® bright Lite-Bar™ status light will tell you what is happening from near or far.
applications
- Ideally suited for harsh environments
features
- 18" wire leads
compliances
- 0
| Color | Green, Amber, Red |
| No. of Lamps | 3 |
| Color Sequence Top to Bottom | Green Amber Red |
| Installed Options | N/A |
| Operator Type | Stak-Lite |
| Connection Type | 18 in Wire Leads |
| Voltage Rating | 24 VAC |
| Weight | 5.0 LB |

