- 5 Lamps
- Red
- Amber
- Blue
- Green
description
- Stak-Lite® bright Lite-Bar™ status light will tell you what is happening from near or far.
applications
- Ideally suited for harsh environments
features
- Terminals
compliances
- 0
| Voltage Rating | 120 VAC |
| Connection Type | Terminal Block |
| Installed Options | N/A |
| Color Sequence Top to Bottom | Red Amber Blue Green Clear |
| No. of Lamps | 5 |
| Operator Type | Stak-Lite |
| Color | Green, Amber, Clear, Red, Blue |
| Weight | 7.0 LB |

