- 2 Lamps
- Red
- Blue Color Sequence Top to Bottom
- Terminal Block Connection Type
- Audible Signal Installed Options
description
- Stak-Lite® bright Lite-Bar™ status light will tell you what is happening from near or far.
applications
- Ideally suited for harsh environments
features
- Audible signal
- Terminals
compliances
- 0
| No. of Lamps | 2 |
| Connection Type | Terminal Block |
| Color | Red, Blue |
| Voltage Rating | 120 VAC |
| Installed Options | Audible Signal |
| Operator Type | Stak-Lite |
| Color Sequence Top to Bottom | Red Blue |
| Weight | 5.0 LB |

