- 7 1/2 hp @ 200 V, 7 1/2 hp @ 230 V, 10 hp @ 460 V, 10 hp @ 575 V
- Open Enclosure
- Nema Size 1
- 440 V, 480 V Coil
- Non-Combination Starter Operator Type
features
- Open type
- Three pole
- Three phase
compliances
- 0
| Operator Type | Non-Combination Starter |
| Voltage Rating | 460, 575, 230, 200 |
| Enclosure | Open |
| AMP Rating | 27 A |
| Coil or Transformer Voltage | 440 V, 480 V |
| Coil or Transformer | Coil |
| Nema Size | 1 |
| Maximum HP @ Voltage | 7 1/2 hp @ 200 V, 7 1/2 hp @ 230 V, 10 hp @ 460 V, 10 hp @ 575 V |
| Depth | 5.1875 in |
| Weight | 8.0 LB |

