- 40 hp @ 200 V, 50 hp @ 230 V, 100 hp @ 460 V, 100 hp @ 575 V
- Open Enclosure
- Nema Size 4
- 110 V, 120 V Coil
- Non-Combination Starter Operator Type
features
- Open type
- Three pole
- Three phase
compliances
- 0
| Maximum HP @ Voltage | 40 hp @ 200 V, 50 hp @ 230 V, 100 hp @ 460 V, 100 hp @ 575 V |
| Voltage Rating | 460, 575, 230, 200 |
| Operator Type | Non-Combination Starter |
| Nema Size | 4 |
| Enclosure | Open |
| Coil or Transformer | Coil |
| Depth | 7.0625 in |
| AMP Rating | 135 A |
| Coil or Transformer Voltage | 110 V, 120 V |
| Weight | 24.0 LB |

