- 45 A Rating
- 200/230/460/575 Voltage
- Open Enclosure
- 110 V, 120 V Coil
- Three Phase
features
- Open type
- Three pole
- Three phase
compliances
- 0
| Depth | 4.9375 in |
| Poles | 3 |
| AMP Rating | 45 A |
| Voltage Rating | 460, 575, 230, 200 |
| Nema Size | 2 |
| Coil or Transformer Voltage | 110 V, 120 V |
| Coil or Transformer | Coil |
| Phase | Three Phase |
| Operator Type | AC Contactor |
| Enclosure | Open |
| Weight | 5.0 LB |

