- Green Stuff Absorbents
- 1 lb Bottle
- Absorbs a Variety of Chemicals and Liquids
applications
- For us on virtually any liquid or chemical, water and hydrocarbon/oil-based
- Formally tested on 325+ liquids including, but not limited to all petroleum-based products, acids (including highly active), chemicals, paints, adhesives, hydraulic fluid, polymers, blood, vomit and more
features
- Non-mineral, phenolic resin absorbent
- High performance and versatile absorbent
- One lightweight product for virtually any liquid spilled, both water and oil-based
- Broader use in safety, HazMat and spill cleanup
- Non-hazardous material
- USDA/FDA approved (retains its chemical characteristics)
- Reduces vapors and injury
- no special handling
- Non-leaching
- safe for landfills
- Reduces trash and all carbon footprints
- Eliminates liabilities and future hazards
- Can be incinerated
- <1% ash content
- 13,000 BTUs per lb (fuel value like high-grade clean coal)
- Ideal for waste-to-energy facilities
- Environmentally friendly – non-biodegradable
- 90% lighter than clay
| Package Type | 1 lb Bottle |
| Absorption | 1 gal |
| Material | Thermal-Set Plastic |
| Weight | 1.5 LB |

