- Green Stuff Absorbent Socks
- 3" Diameter
- 20' Long
- 3 pieces per Case
- Absorbs a Variety of Chemicals and Liquids
applications
- For us on virtually any liquid or chemical, water and hydrocarbon/oil-based
- Formally tested on 325+ liquids including, but not limited to all petroleum-based products, acids (including highly active), chemicals, paints, adhesives, hydraulic fluid, polymers, blood, vomit and more
features
- Absorbs fast, on contact
- Absorbs approximately 15x its weight
- Absorbs 18x to 32x more than clay-based kitty litter
- One lightweight product for virtually any liquid spilled, both water and oil-based
- Broader use in safety, HazMat and spill cleanup
- Non-toxic (no silica)
- USDA/FDA approved (retains its chemical characteristics)
- Reduces vapors and injury
- no special handling
- Non-leaching
- safe for landfills
- Reduces trash and all carbon footprints
- Eliminates liabilities and future hazards
- Can be incinerated
- <1% ash content
- 13,000 BTUs per lb (fuel value like high-grade clean coal)
- Ideal for waste-to-energy facilities
| Length | 20 ft |
| Diameter | 3 in |
| Absorption | 5 gal |
| Weight | 10.0 LB |

