Skip to content Skip to navigation menu
HTP® Absorbent

HTP100

HTP® Absorbent
Item #102230661
  • HTP® Absorbent
  • 2.2 ft3 Plastic Bag
  • Absorbs Hydrocarbon-Based Liquids
HTP® Absorbent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HTP® Absorbent
  • 2.2 ft3 Plastic Bag
  • Absorbs Hydrocarbon-Based Liquids

features

  • Absorbs and encapsulates liquids on contact
  • 2.2 ft3 bag (about 20 lb) absorbs up to 12 gallons
  • Works on all hydrocarbon-based liquids (e.g. oils, fuels, lubricants, greases, inks, paints, polymers, chemicals and many more)
  • Repels/floats on water and water-based liquids
  • Broader use in safety, HazMat and spill cleanup
  • Reusable until exhausted
  • Non-toxic (no silica)
  • Reduces vapors and injury
  • no special handling
  • Non-abrasive
  • 100% organic
  • Non-leaching
  • landfill safe
  • Biodegrades into nutrient rich substance healthy for the earth
  • Bioremedial – contains oil eating bacteria
  • Reduces trash and all carbon footprints
  • Reduces liabilities and future hazards because non-leaching and bioremedial
  • Eliminate waste – can be incinerated with approx. 3% ash
  • 6,300 BTUs per lb
  • Ideal for waste-to-energy facilities
Absorption Up to 12 gallons
Package Type 2.2 ft3 Plastic Bag
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison