- HTP® Absorbent Spill Kit
- 5 gal Plastic Bag Container
- Absorbs Hydrocarbon-Based Liquids
features
- Absorbs and encapsulates liquids on contact
- 2.2 ft3 bag (about 20 lb) absorbs up to 12 gallons
- Works on all hydrocarbon-based liquids (e.g. oils, fuels, lubricants, greases, inks, paints, polymers, chemicals and many more)
- Repels/floats on water and water-based liquids
- Broader use in safety, HazMat and spill cleanup
- Reusable until exhausted
- Non-toxic (no silica)
- Reduces vapors and injury
- no special handling
- Non-abrasive
- 100% organic
- Non-leaching
- landfill safe
- Biodegrades into nutrient rich substance healthy for the earth
- Bioremedial – contains oil eating bacteria
- Reduces trash and all carbon footprints
- Reduces liabilities and future hazards because non-leaching and bioremedial
- Eliminate waste – can be incinerated with approx. 3% ash
- 6,300 BTUs per lb
- Ideal for waste-to-energy facilities
| Container Size | 5 gal |
| Container Type | Plastic Bag |
| Weight | 10.0 LB |

