- 2" NSP/NPT
- Auto Vacuum Relief
- Plated Steel Flame Arrester for Petroleum Based Applications
- Non-Metallic Vertical Vent
features
- Provides automatic pressure relief
- Operating valve opens at 5 psig internal pressure in normal service
- Vacuum relief is manual or automatic depending on the model and permits four or more gpm flow through a standard 0.75" faucet
- Includes flame arrester for added safety
compliances
- 0
| Material | Nonmetalic with stainless steel flame arrest |
| Vacuum Relief | Auto |
| Thread Type | NPT |
| Thread Diameter | 2 |
| Accessory Type | Safety Drum Vent |
| Use With | Petroleum Based Applications |
| Weight | 1.0 LB |
| EAN or UPC | 697841000933 |
-
FM Approved


