- Safety Drum Funnel
- Self-Close Cover
| Material | Galvanized Steel |
| Resistance | Wear, Chemicals |
| Used With | 5 gal. Pails Only |
| Type | Self-Close Cover |
| Height | 4 1/2 in |
| Diameter | 4 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 697841001169 |
| Material | Galvanized Steel |
| Resistance | Wear, Chemicals |
| Used With | 5 gal. Pails Only |
| Type | Self-Close Cover |
| Height | 4 1/2 in |
| Diameter | 4 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 697841001169 |