- Safety Drum Funnel
- Manual-Close Cover
| Diameter | 4 1/2 in |
| Height | 4 1/2 in |
| Material | Galvanized Steel |
| Used With | 5 gal. Pails Only |
| Resistance | Wear, Chemicals |
| Type | Manual-Close Cover |
| Weight | 1.46 LB |
| EAN or UPC | 697841001176 |
| Diameter | 4 1/2 in |
| Height | 4 1/2 in |
| Material | Galvanized Steel |
| Used With | 5 gal. Pails Only |
| Resistance | Wear, Chemicals |
| Type | Manual-Close Cover |
| Weight | 1.46 LB |
| EAN or UPC | 697841001176 |