- Tip-Over Protection System for Drum Funnel
- Tip-Over Protection Kit
| Type | Tip-Over Protection Kit |
| Diameter | 10 3/4 in |
| Usage | Spill Control |
| Height | 10 in |
| Weight | 19.5 LB |
| EAN or UPC | 697841001183 |
| Type | Tip-Over Protection Kit |
| Diameter | 10 3/4 in |
| Usage | Spill Control |
| Height | 10 in |
| Weight | 19.5 LB |
| EAN or UPC | 697841001183 |