- 10 3/4" Mouth Dia
- 10" High
- Steel Funnel w/Self Closing Cover
- 6" Brass Flame Arrester Tube
- Safety Drum Funnel
applications
- For use with flammables, solvent and thinner
features
- Easy pouring during liquid waste collection
- Wide-mouth opening with hinged, stay-open lid
- Flame arrester prevents any external ignition source from reaching the drum's flammable contents
- Galvanized steel with durable epoxy powder coat finish
- Self-closing in case of fire
- Prevents dangerous spills when transferring flammable liquids
- Accepts lock to prevent unauthorized access
compliances
- 0
| Use With | Flammables |
| Accessory Type | Safety Drum Funnel |
| Length | 6 in |
| Height | 10 in |
| Depth | 10.75 in |
| Outside Dia. | 10.75 in |
| Material | Steel Funnel Brass Tube |
| Weight | 10.0 LB |
| EAN or UPC | 697841001220 |
-
FM Approved -
![]()



