- 2" NPT
- Manual
- Brass Horizontal Vent for Chlorinated Solvents
features
- Provides automatic pressure relief
- Operating valve opens at 5 psig internal pressure in normal service
- Vacuum relief is manual or automatic depending on the model and permits four or more gpm flow through a standard 0.75" faucet
- Includes flame arrester for added safety
compliances
- 0
| Thread Diameter | 2 |
| Material | Brass |
| Thread Type | NPT |
| Temp Description | Brass Horizontal Vent for Chlorinated Solvents |
| Accessory Type | Drum Vent |
| Use With | Horizontal Drum |
| Vacuum Relief | Manual |
| Weight | 1.0 LB |
| EAN or UPC | 697841001442 |
-
FM Approved


