- Anti-Static Wires
- 3 ft Length
| Wire Type | Insulated |
| Connection Type | C-Clamp (0.625 in), Alligator Clip (0.625 in) |
| Length | 3 ft |
| Weight | 0.5 LB |
| EAN or UPC | 697841001855 |
| Wire Type | Insulated |
| Connection Type | C-Clamp (0.625 in), Alligator Clip (0.625 in) |
| Length | 3 ft |
| Weight | 0.5 LB |
| EAN or UPC | 697841001855 |