- Plastic Drum Lock Set for 2" and 3/4" Bung
applications
- Homeland security
- In-house content monitoring
- Reduces theft, pilfering and sabotage
features
- Cost-effective solution to controlling storage concerns
- Made of corrosion-resistant, non-sparking zinc die cast
- Easily installs around drum bung flange
- Sold as pairs and fits most popular styles of steel and plastic 55 gallon drums
| Use With | 55 gal Drums, 2" Bung, Plastic Drums |
| Accessory Type | Drum Lock |
| Material | Zinc Die Cast |
| Capacity Volume | 55 gal |
| Weight | 1.6 LB |
| EAN or UPC | 697841132207 |


